DESCRIPTION

  • 1/2" MIP
  • Brass piston
  • For single fixture residential use
  • Helps to eliminate shock waves generated in piping systems by sudden on/off changes in flow
  • Maximum pressure: 600 psi
  • Temperature range: -65° F to 300° F
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Thread Water Hammer Arrestor

PFMM500TH

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
300
Size
1/2 in x 1/2 in