DESCRIPTION

  • Closed front with cover
  • Plastic top mount hinge
  • Solid plastic construction
  • Closed front with cover
  • Plastic top mount hinge
  • Corrosion proof nuts and bolts

PROFLO® Tizer Round Closed Front Toilet Seat With Cover in White

PFTSE1000WH

Manufacturer Part #: PFTSE1000WH

Color/Finish

 

SPECIFICATIONS

Collection
Tizer
Toilet Seat Material
Plastic
Toilet Seat Shape
Round
Type
PFTSE1000WH

Print