DESCRIPTION

PROFLO® Round Two Piece Toilet

PF6205WH

Color Finish

 

SPECIFICATIONS

Application
Residential
Bowl Only - FEI
Yes
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Type
Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY