DESCRIPTION

  • 304 Series stainless steel hardware
  • External self-sustaining check hinge holds seat in any raised position up to 11° beyond vertical
  • Large, molded in bumpers
  • Open front less cover
  • Slip resistant pads
  • Solid plastic construction with antimicrobial agent
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Toilet Seat Plastic Open Front Less Cover Toilet Seat

PFTSBB1000

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Type
Open Front Less Cover

Starting at
$32.28
EACH
  • QUANTITY