DESCRIPTION

  • Close coupled tank with cover
  • Features 8" x 9" water surface
  • Gravity fed, double jetted box rim
  • Included in the 1400T High-Efficiency Series
  • Standard color match trip lever
  • Uses 20% less water than standard low consumption toilets
  • Vitreous china
  • With 2" glazed trapway

PROFLO® Jerritt 1.28 gpf Tank Toilet

PF5110HE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.0, CSA B45.1, CSA B651
Collection
Jerritt
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
IAPMO Listed
Yes
Length
6-1/4 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Floor
Type
Gravity
WaterSense Labeled
Yes

Starting at
$98.76
EACH
  • QUANTITY

DOCUMENTS