Wall Mount Toilet Tissue Holder in Brushed Nickel
This product has been replaced by
Manufacturer Part #PF6731ZBN
67 Series Wall Mount Toilet Tissue Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 5.94 in. (W) x 2.69 in. (H) x 2.94 in. (D)
- Bar Length: 5.06 in.
- All metal construction
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
- Mounting hardware included
- Concealed screws for a streamlined aesthetic
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 67 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-15/16 in
- MA Approved -:
- No
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-15/16 in
- WaterSense Labeled:
- No