• Cart

DESCRIPTION

  • All metal construction
  • Mounting hardware included

PROFLO® Toilet Tissue Holder

PF6731

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-15/16 in
Material
Zinc Die Cast

Starting at
$22.05
EACH
  • QUANTITY