DESCRIPTION

  • Color/Finish: Polished Chrome
  • Concealed screw
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Toothbrush and Tumbler Holder Concealed Screw

PFLLTTH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
3-7/8 in
Width
2-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS