Rectangular Open Towel Ring in Brushed Nickel
PF28 Series Rectangular Open Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- Overall Dimensions: 6.7 in. (W) x 4.93 in. (H) x 3.32 in. (D)
- Concealed screws for a streamlined aesthetic
- All metal construction
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
- Mounting hardware included
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- PF28 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-8/25 in
- Height:
- 3-9/10 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Projection:
- 3-8/25 in
- Ring Type:
- Open
- Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 6-7/10 in