Square Closed Towel Ring in Polished Chrome
Square Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
- Overall Dimensions: 5.63 in. (W) x 4.38 in. (H) x 1.63 in. (D)
- Concealed screws for a streamlined aesthetic
- All metal construction
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
- Mounting hardware included
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- MA Approved -:
- No
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Square
- WaterSense Labeled:
- No