DESCRIPTION

  • Metal bars and rings
  • Mounting hardware included
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Zinc alloy die-cast posts

PROFLO Towel Ring

PF2851

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-8/25 in
Height
3-9/10 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal, Zinc
Width
6-7/10 in

Starting at
$15.18
EACH
  • QUANTITY