DESCRIPTION

  • All metal construction
  • Mounting hardware included

PROFLO® Towel Ring

PF6751

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2 in
Diameter
5-7/8 in
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc Die Cast

Starting at
$13.94
EACH
  • QUANTITY