DESCRIPTION

  • All metal construction
  • Color/Finish: Polished Chrome
  • Concealed screw
  • Mounting hardware included

PROFLO® Towel Ring

PFLLTRC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Concealed Screw

Starting at
$8.23
EACH
  • QUANTITY

DOCUMENTS