DESCRIPTION

  • ADA and UFAS compliant handles
  • Brass shower-arm and flange
  • CSA certified
  • Easy clean showerhead
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Required accessories:PF1007 or PF1006LS pressure balanced valves
  • Slip fit diverter tub spout
  • UPC/IAPMO listed
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Tub and Shower Trim Kit, Single Handle

PF7654

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes

Starting at
Call for Pricing
  • QUANTITY