DESCRIPTION

  • ADA and UFAS compliant handles
  • Brass shower-arm and flange
  • CSA certified
  • Easy clean showerhead
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Required accessories:PF1007 or PF1006LS pressure balanced valves
  • Slip fit diverter tub spout
  • UPC/IAPMO listed

PROFLO® Tub and Shower Trim Kit, Single Handle

PF7658

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY