DESCRIPTION

  • 100% factory pressure tested
  • Back-to-back capability
  • Ceramic disc cartridge
  • Designer Series
  • Forged brass body
  • IPS and sweat connections
  • Plaster guard included
  • Single handle
  • Temperature limiting device

PROFLO® Brass Tub and Shower Valve with IPS and Sweat Connection (Less Stops)

PF1006LS

Number of Handles:

SPECIFICATIONS

ADA Compliant
Yes
End Connection 1
IPS
End Connection 2
Sweat
Material
Brass
Number of Handles
Single Handle
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS