DESCRIPTION

  • Chrome
  • Has 1/2" valve with pull chain
  • Self-closing
  • Solid brass construction, exposed pop-up drain without overflow

PROFLO® Tub and Shower Rough-In Valve

PF20015

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Pressure Balance
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Brass
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No

Starting at
$43.98
EACH
  • QUANTITY