Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #PFWSC1240BN  |  Item #5165017  |  Manufacturer Part #PFWSC1240BN

$101.25 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout Height: 1–11/16"
  • Spout Reach: 4–1/4"
  • Faucet Installation: 3 hole
  • Stainless disc cartridge
  • Flow Rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

Application: [Residential, Commercial]

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Stainless Disc

Center Size: 4 in

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Stainless Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-11/16 in

Spout Reach: 4-1/4 in

Trim Only: No

Type: PFWSC1240BN

WaterSense Labeled: Yes

Width: 8-3/4 in

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel /$101.25