Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #PFWSC1040CP  |  Item #7000199  |  Manufacturer Part #PFWSC1040CP

$61.50 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout Height: 1–3/4"
  • Spout Reach: 3–11/16"
  • Faucet Installation: 3 hole
  • Ceramic disc cartridge
  • Acrylic handles
  • Color/Finish: Chrome
  • Flow Rate: 1.2 gpm

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Centerset/Minispread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 3-1/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Acrylic

Handle Type: Knob

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 15/16 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-3/4 in

Spout Reach: 3-11/16 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 6-7/16 in

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$61.50