Two Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly in Chrome

This product has been replaced by

CCY LF 1.2 2HDL LAV FCT W/ GRID CP
PROFLO® CCY LF 1.2 2HDL LAV FCT W/ GRID CP
Manufacturer Part #PFWSC1347GCP
You last purchased this on
 
PROFLO®

Two Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY LF 1.2 2HDL LAV FCT W/ GRID CP
PROFLO® CCY LF 1.2 2HDL LAV FCT W/ GRID CP
Manufacturer Part #PFWSC1347GCP
PROFLO®

Two Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly in Chrome

  • Fast #
  • Part #PFWSC1340GCP
  • Item #5168709
  • Manufacturer Part #PFWSC1340GCP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Centerset bathroom sink faucet with 4 in. faucet centers
  • Water supply connection: 1/2 in. NPSM
  • Spout reach: 3-3/4 in
  • Maximum deck thickness: 1-3/16 in
  • Spout height: 1-1/8 in
  • Overall installed height: 4 in
  • ADA compliant; cUPC approved
  • Includes finish matched pop-up drain assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
EcoLogo Certified:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Length (in):
3-3/8 in
Handle Material:
Brass
Handle Type:
Wristblade
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-1/8 in
Spout Reach:
3-3/4 in
Spout Swivel:
25°
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
10-3/4 in