PROFLO®

Two Handle Kitchen Faucet in Brushed Nickel

Part #PFXC6880LSBN  |  Manufacturer Part #FXC6880LSBN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Max deck thickness of 7/8"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61, ANSI A112.18.1M

Application: Residential

CEC Compliant: For Sale in CA

Center Size: 8 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 10-5/8 in

Faucet Mount: Deck Mount

Faucet Valve Type: Stainless Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 13/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 3 Hole

Side Spray: No

Spout Reach: 8-5/16 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 13 in

Frequently Purchased Together

+
+
+

Price for bundle

$0