Two Handle Kitchen Faucet with Side Spray in Polished Chrome
This product has been replaced by
Manufacturer Part #PFXC1087CP
Two Handle Kitchen Faucet with Side Spray in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body constructed from brass and features a stainless disc valves
- Flow Rate: 1.5 GPM (WaterSense Certified)
- Widespread kitchen faucet
- Water Supply Connection: 1/2 in. NPSM
- Spout Reach: 7-3/16 in.
- Maximum Deck Thickness: 1-1/4 in.
- Spout Height: 4-9/16 in.
- Overall Installed Height: 5-13/16 in.
- This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
- CUPC Approved
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-13/16 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 4-9/16 in
- Spout Reach:
- 7-3/16 in
- Spout Swivel:
- 180°
- Supply Lines Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No