Two Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
PROFLO®

Two Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXC1080LSCP
  • Item #7000198
  • Manufacturer Part #PFXC1080LSCP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Faucet body constructed from brass and features a stainless disc valves
  • Flow Rate: 1.5 GPM (WaterSense Certified)
  • Widespread kitchen faucet
  • Water Supply Connection: 1/2 in. NPSM
  • Spout Reach: 7-3/16 in.
  • Maximum Deck Thickness: 1-1/4 in.
  • Spout Height: 4-9/16 in.
  • Overall Installed Height: 5-13/16 in.
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • CUPC Approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
EcoLogo Certified:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-13/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
4-9/16 in
Spout Reach:
7-3/16 in
Spout Swivel:
180°
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No