Wall Mount Two Handle Service Faucet with Swivel Spout in Chrome
This product has been replaced by
Manufacturer Part #PFXC900
Wall Mount Two Handle Service Faucet with Swivel Spout in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 744-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Faucet body constructed of cast brass
- Requires 2 holes for installation
- 1.8 GPM flow rate
- ADA Compliant
- Operated with a ceramic disc valve
- 1/2" IPS connection
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/8 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 61, NSF 372-2016, NSF 61-2016
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Scald Guard:
- No
- Spout Height:
- 2-7/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Swivel
- Trim Only:
- No
- UL Listed:
- No
- Utility Faucet Type:
- Service
- Width:
- 11 in