Two Handle Lever Wall Mount Service Faucet in Polished Chrome

Part #PFXC1880CP  |  Item #7031816  |  Manufacturer Part #PFXC1880CP

$96.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout Height: 6–5/8"
  • Spout Reach: 7–7/8"
  • Faucet Installation: 2 hole
  • Ceramic disc cartridge
  • Adjustable centers from 7"–9"
  • Flow Rate: 1.8 gpm
  • Color/Finish: Chrome

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 12-3/4 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Institutional Faucet Type: Service

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Scald Guard: No

Spout Reach: 7-7/8 in

Spout Swivel: 180°

Spout Type: [High Arc, Swivel]

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 15-1/8 in