DESCRIPTION

  • For use with undermount sinks
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Under-Counter Sink Clip (Box of 10)

PFUCCLIP

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Package Quantity
10

Starting at
$7.53
per PACK
  • QUANTITY