DESCRIPTION

  • Brass construction
  • Type: universal

PROFLO® Universal Flush Valve Guide

PFFVG

Color Finish

 

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.8
EACH
  • QUANTITY

DOCUMENTS