DESCRIPTION

  • 1 1/2" MPT
  • ABS construction
  • For use on sinks, tubs and showers

PROFLO® V200 Abs Plain Inlet Line Vent

PF108202

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1-1/2 in
Material
Plastic

Starting at
$4.73
EACH
  • QUANTITY