DESCRIPTION

  • Fits PF1118

PROFLO® Vacuum Breaker For Pf1118

PF141553PK

Material:

Brass

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle

Starting at
$14.13
EACH
  • QUANTITY

DOCUMENTS