8 in. PVC Schedule 80 Van Stone Flange

You last purchased this on
 
PROFLO®

Van Stone 8 in. PVC Schedule 80 Van Stone Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Van Stone 8 in. PVC Schedule 80 Van Stone Flange

  • Fast #
  • Part #PFP80VSSFNX
  • Item #7856110
  • Manufacturer Part #PFP80VSSFNX
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Two piece design
  • PVC SCH 80 construction
  • Van Stone style
  • Max Pressure: 150 psi @ 73.4°F
  • Max Temp: 140°F
  • Solvent weld connection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5, ANSI 150, ANSI Standard 61, ANSI 14
ASME:
ASME B16.5
ASTM:
ASTM D-2467, ASTM D-4024
Clean Bagged:
No
Collection:
Van Stone
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Flange
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF Standard 61, NSF 14
NSF Certified:
Yes
Schedule Class:
80
WaterSense Labeled:
No