DESCRIPTION

  • One guard per pack
  • Vinyl bumper guard

PROFLO® Vinyl Bumper Guard

PFBGV

Length:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
9-1/2 in
Length
24 in
Material
Plastic
Material Type
Vinyl

Starting at
$32.3
EACH
  • QUANTITY

DOCUMENTS