PROFLO®

Vitreous China Lavatory Pedestal in White

Part #PF1155WH  |  Item #312826

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  30

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Faucet not included
  • Vitreous china
  • Pedestal height: 27 3/8"
  • Twin soap dishes
  • Mounting brackets and instructions included

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 33-5/8 in

IAPMO Listed: No

Length: 7-5/8 in

Material: Vitreous China

NSF Certified: No

Pedestal Only - FEI: Yes

Sink Installation Type: Pedestal

Type: PF1155WH

Vessel Only - FEI: No

Width: 6-1/16 in