DESCRIPTION

  • Faucet not included
  • Mounting brackets and instructions included
  • Pedestal height: 27 3/8"
  • Twin soap dishes
  • Vitreous china

PROFLO® Vitreous China Lavatory Pedestal

PF1155

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
33-5/8 in
IAPMO Listed
No
Installation Type
Pedestal
Length
7-5/8 in
Material
Vitreous China
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No
Width
6-1/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY