DESCRIPTION

  • ADA compliant when installed according to ADA guidelines
  • Dimensions: 17-1/2" x 14-1/4"
  • Elegantly sculptured
  • Template and instructions included
  • Vitreous china with front overflow

PROFLO® Richardson Vitreous China Lavatory Sink

PF1125

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
15-3/16 in x 12-1/8 in
CSA Certified
CSA B45
Collection
Richardson
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-15/16 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Drop-in
Length
17-1/2 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17-1/2 in x 14-1/4 in x 7 in
Shape
Oval

Starting at
$98.61
EACH
  • QUANTITY