DESCRIPTION

  • Elegantly sculptured high backsplash
  • Mounting brackets and instructions included
  • Overall: 26" x 22"
  • Twin soap dishes
  • Vitreous china

PROFLO® Vitreous China Lavatory Sink with 4 in. Centerset Faucet

PF1123P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
26 in x 22 in
Shape
Square

Starting at
Call for Pricing
  • QUANTITY