DESCRIPTION

  • Faucet not included
  • Mounting brackets and instructions included
  • Vitreous china

PROFLO® Willow Creek Vitreous China Pedestal Only Lavatory

PF1103

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Willow Creek
Color Finish
White
Color Finish Category
Whites
Height
27-3/16 in
Installation Type
Pedestal
Material
Vitreous China
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

Starting at
$36.24
EACH
  • QUANTITY