Wall Mount Basin in White

Part #PF5511WH  |  Item #4330357

$71.15 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from grade A vitreous china
  • Installation Type: Wall Mount
  • Overall Sink Size: 20.63 in. (L) x 18.5 in. (W) x 11.88 in. (H)
  • Interior Basin Size: 14.75 in. (L) x 11 in. (W) x 3.5 in. (H)
  • Predrilled Faucet Holes: 1
  • 1.5 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 3 in. overflow height
  • CUPC Approved; ADA Compliant
  • This PROFLO sink carries a limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: [ASME A112.19.2-2018, ASME A112.19.2M]

Application: Commercial

Basin Depth: 6-1/8 in

Basin Length: 14-3/4 in

Basin Width: 11 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1-18

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

Faucet Included: No

GSA Approved: No

IAPMO Listed: Yes

Length: 20-5/8 in

MA Approved: Yes

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 20-5/8 in x 18-1/2 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 14-3/4 in x 11 in x 6-1/8 in

Sink Depth: 11-7/8 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Type: PF5511WH

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 18-1/2 in

cUPC Certified: Yes