DESCRIPTION

  • ABS construction
  • Holds handshower in a fixed position
  • Wall mount bracket
  • cUPC/IAPMO listed

PROFLO® Wall Mount Bracket

PF05688

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Depth
1-1/8 in
Height
2-1/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Plastic
Material Type
ABS
Trim Only
No
WaterSense Labeled
No

Starting at
$16.84
EACH
  • QUANTITY

DOCUMENTS