Wall Supply Elbow in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFSAWE02ZBN
Wall Supply Elbow in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Connections: 1/2"
- Wall mounted supply elbow
- cUPC/IAPMO listed
- Supply flow from an in-wall diverter to a hand shower
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 1-1/2 in
- Material:
- Brass
- WaterSense Labeled:
- No