DESCRIPTION

  • Brass construction
  • Connections: 1/2"
  • Supply flow from an in-wall diverter to a handshower
  • Wall mounted supply elbow
  • cUPC/IAPMO listed

PROFLO® Wall Supply Elbow

PF05143

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPSM
End Connections
NPT x NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
WaterSense Labeled
No

Starting at
$39.48
EACH
  • QUANTITY

DOCUMENTS