DESCRIPTION

  • Connection: 3/4" FHT x 3/4" FHT
  • Made in the USA
  • Rubber washing machine hose with straight ends
  • Sold in pairs

PROFLO® Washing Machine Hose Pair

PFWMHPR

Manufacturer Part #: PFWMH4PR

Length:

SPECIFICATIONS

End Connection 1
FHT
End Connection 2
FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Length
48 in
Material
Rubber

Print

DOCUMENTS