DESCRIPTION

  • Connection: 3/4" FHT X 3/4" FHT
  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • Heavy duty sealing washers snap into place
  • Max operating pressure: 150 psi
  • Operating temperature: 33° F - 180° F

PROFLO Washing Machine Hose

PFSW4H

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FHT
End Connection 2
FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
48 in
Material
Stainless Steel
Maximum Temperature
180
Size
3/4 in x 3/4 in
UL Listed
No