DESCRIPTION

  • Connection: 1-1/2" Slip x 3/4" MIP or 1/2" FIP
  • Individually boxed
  • Rough brass

PROFLO® Washing Machine Tee

PFWTI75

Fitting Sizes:

1-1/2 in x 3/4 in

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
MIP/FIP
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Material
Brass

Starting at
$9.88
EACH
  • QUANTITY

DOCUMENTS