DESCRIPTION

  • Bronze construction
  • Nickel plated
  • Tee handle operation

PROFLO® Washing Machine Valve

PF100DC

Valve Size:

1/2 in

SPECIFICATIONS

Color Finish
Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Bronze
UL Listed
No
Valve Size
1/2 in
Valve Type
Washing Machine Valves

Starting at
$12.33
EACH
  • QUANTITY

DOCUMENTS