DESCRIPTION

  • Brass construction
  • Single lever controls both hot and cold supply

PROFLO® Washing Machine Water Shutoff Valve Threaded

PFT11

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
MHT
End Connection 2
MHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
1/2 in, 3/4 in
Valve Type
Shut Off Valves

Starting at
$51.39
EACH
  • QUANTITY