DESCRIPTION

  • Brass drain
  • Half kit that does not include pipe
  • One hole face plate
  • Optional Accessories: Test Kit: PFTK
  • Threaded shoe: 1-1/2"
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Waste and Overflow Half Kit - ABS SCH40 Lift and Turn Brass

PFWO322

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
ABS

Starting at
$28.88
EACH
  • QUANTITY