• Cart

DESCRIPTION

  • Half kit that does not include pipe
  • One hole face plate
  • Optional Accessories: Test Kit: PFTK
  • Threaded shoe: 1-1/2"

PROFLO® Waste and Overflow Half Kit - PVC SCH40 Toe Tap

PFWO351

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Opening
1-1/2 in
Material
Plastic

Starting at
$28.55
EACH
  • QUANTITY