DESCRIPTION

  • Brass construction
  • Chrome plated
  • Compatible with lift & turn style stopper only
  • Includes gasket

PROFLO® Waste and Overflow Replacement Brass Drain Body and Gasket

PFWO904

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$13.76
EACH
  • QUANTITY