DESCRIPTION

  • Features a 100% pure petroleum wax gasket
  • Fits all floor-type toilet bowls with 3" or 4" waste lines

PROFLO® Wax Ring With Extra Wax

PFWRXW

Material:

SPECIFICATIONS

Material
Petroleum wax

Starting at
$5.08
EACH
  • QUANTITY

DOCUMENTS