DESCRIPTION

  • Features a 100% pure petroleum wax gasket
  • Fits all floor-type toilet bowls with 3" or 4" waste lines
  • Made with a plastic polyethylene flanged sleeve which extends the discharge opening and provides a positive seal and proper bowl alignment
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Wax Ring With Horn Extra Wax

PFWRWHXW

Material:

SPECIFICATIONS

Material
Plastic

Starting at
$5.88
EACH
  • QUANTITY

DOCUMENTS